Milling Insert, Square

  • Mfr # 4145063

  • Zoro # G4778693


product price:  $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4145063
Zoro #
G4778693
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Size
434
Insert Thickness
0.1875"
Nose Radius
0.063"
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Corner Radius
1/16 in
Thickness
0.1875 in

Details

Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Grade
TN6520
Insert Shape
Square
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
1/2 in
No. of Edges
4
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Insert Style
SDMX
ANSI Number
SDMX434RMM
ISO Number
SDMX120416RMM
Insert Application
Medium
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
Coating
ALOX-SN
Series
M690
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM
Wiper Insert
Yes
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
Insert Holding Type
Screw Clamp
Clearance Angle
15.3 Degrees
Included Angle
90 Degrees
Coating Process
PVD
Cutting Application
Milling
ANSI Code
SDMX434RMM
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K
Manufacturer Grade
TN6520
Primary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.