Milling Insert, Hexagon

  • Mfr # 3954474

  • Zoro # G4762593


product price:  $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Nose Radius
0.047"
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Grade
TN6540
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954474
Zoro #
G4762593
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.175"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Thickness
0.1753 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Grade
TN6540
ANSI Number
HNPJ0704ANSNGD
Chip-Breaker
Yes
No. of Edges
12
Hardened (H) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Super Alloy (S) Compatibility
Yes
ISO Number
HNPJ0704ANSNGD
Cutting Direction
Neutral
For Use With
M1200 Mini Series Face Mills
Rake
Positive
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
Insert Style
HNPJ
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
1/2 in
Coating
ALOX-SN
Series
M1200
Secondary Material Application
Cast Iron
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Chip-Breaker Style
Double Sided
Coating Process
PVD
Shape
Hexagon
Included Angle
120 Degrees
Insert Holding Type
Screw Clamp
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Wiper Insert
Yes
ANSI Code
HNPJ0704ANSNGD
Clearance Angle
0 Degrees
Chip-Breaker Code
GD
Manufacturer Grade
TN6540
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.