Milling Insert, Hexagon

  • Mfr # 3954433

  • Zoro # G4852038


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Insert Style
XNGJ
Cutting Direction
Neutral
Rake
Positive
Insert Size
0704
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954433
Zoro #
G4852038
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Nose Radius
0.051"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Thickness
0.1758 in
Corner Radius
0.0510 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.78mm

Details

Insert Style
XNGJ
Cutting Direction
Neutral
Rake
Positive
Hardened (H) Compatibility
No
ISO Number
XNGJ0704ANFNLDJ3W
Coating
Uncoated
Grade
THM-U
Chip-Breaker
Yes
Insert Shape
Hexagon
Stainless (M) Compatibility
No
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
1/2 in
ANSI Number
XNGJ0704ANFNLDJ3W
No. of Edges
3
For Use With
M1200 Mini Series Face Mills
Mounting Style
Screw Clamp
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Series
M1200
Manufacturer Grade
THM-U
Measurement System
Fractional Inch
ANSI Code
XNGJ0704ANFNLDJ3W
Number of Cutting Edges
3
Included Angle
120 Degrees
Chip-Breaker Code
LD
Clearance Angle
0 Degrees
Wiper Insert
Yes
Chip-Breaker Style
Double Sided
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Material - Machining
Carbide
Shape
Hexagon
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Finishing

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.