Milling Insert, Square

  • Mfr # 5427427

  • Zoro # G4861433


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Mounting Hole Dia.
0.1730 in
Insert Shape
Square
Rake
Positive
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427427
Zoro #
G4861433
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Size
432
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in
Corner Radius
1/32 in

Details

Item
Square Milling Insert
Insert Shape
Square
Rake
Positive
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Roughing
Chip-Breaker
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
ISO Number
SDMX120408RMH
ANSI Number
SDMX432RMH
Grade
WK15CM
Inscribed Circle
1/2 in
Coating
Al2O3
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
SDMX
Super Alloy (S) Compatibility
No
Series
M690
Chip-Breaker Style
On One Side
Shape
Square
Manufacturer Grade
WK15CM
Wiper Insert
Yes
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MH
Cutting Application
Milling
Clearance Angle
15.3 Degrees
Primary Material Application ISO Code
K
Coating Process
CVD
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
SDMX432RMH
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.