Milling Insert, Square

  • Mfr # 5427381

  • Zoro # G4794181


product price:  $25.19
/ea

Key Features

No. of Edges
1
Mounting Style
Screw Clamp
Nose Radius
0.051"
Chip-Breaker
Yes
ANSI Number
XNKT435AZER11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427381
Zoro #
G4794181
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.051"
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.203"
Insert Size
435
Thickness
0.2030 in
Corner Radius
1.30mm
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in

Details

No. of Edges
1
Mounting Style
Screw Clamp
Chip-Breaker
Yes
ANSI Number
XNKT435AZER11
Insert Shape
Square
Rake
Positive
Coating
Al2O3
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
XNKT
ISO Number
XNKT1205AZER11
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Lead Angle
45 Degrees
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Item
Square Milling Insert
Grade
WK15CM
Inscribed Circle
1/2 in
Insert Application
Finishing
For Use With
M660 Series Face Mills
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Series
M660
ANSI Code
XNKT435AZER11
Chip-Breaker Code
11
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Wiper Insert
Yes
Primary Material Application
Cast Iron
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Coating Process
CVD
Insert Holding Type
Screw Clamp
Cutting Application
Milling
Material - Machining
Carbide
Number of Cutting Edges
1
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Primary Material Application ISO Code
K
Shape
Square
Clearance Angle
0 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.