Milling Insert, Hexagon

  • Mfr # 5427375

  • Zoro # G4802170


product price:  $19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

ANSI Number
HNPJ0704ANSNHD
Insert Thickness
0.174"
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427375
Zoro #
G4802170
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.174"
Insert Size
0704
Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Thickness
0.1735 in

Details

ANSI Number
HNPJ0704ANSNHD
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
12
Rake
Positive
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Coating
Al2O3
Grade
WK15CM
For Use With
M1200 Mini Series Face Mills
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Insert Shape
Hexagon
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
HNPJ
Insert Material
Carbide
ISO Number
HNPJ0704ANSNHD
Cutting Direction
Neutral
Insert Application
Roughing
Mounting Style
Screw Clamp
Series
M1200
Primary Material Application ISO Code
K
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
WK15CM
Number of Cutting Edges
12
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Cutting Application
Roughing
Shape
Hexagon
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
ANSI Code
HNPJ0704ANSNHD
Chip-Breaker Code
HD
Finish - Machining
Al2O3
Chip-Breaker Style
Double Sided
Included Angle
120 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.