Milling Insert, Square

  • Mfr # 5427423

  • Zoro # G4822218


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Nose Radius
0.047"
Mounting Style
Screw Clamp
ISO Number
SDMT1204PDRML
Rake
Positive
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427423
Zoro #
G4822218
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Size
43
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.188"
Through Hole Inside Dia.
0.1730 in
Thickness
0.1878 in
Corner Radius
3/64 in
Cutting Edge Length
12.70mm

Details

Mounting Style
Screw Clamp
ISO Number
SDMT1204PDRML
Rake
Positive
Insert Application
Finishing
Steel (P) Compatibility
No
Insert Style
SDMT
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
ANSI Number
SDMT43PDRML
For Use With
M690 Series Shoulder Mills
Item
Square Milling Insert
Grade
WK15CM
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
Al2O3
Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Shape
Square
Chip-Breaker
Yes
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
Series
M690
Insert Holding Type
Screw Clamp
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Wiper Insert
Yes
Included Angle
90 Degrees
Material - Machining
Carbide
Shape
Square
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Manufacturer Grade
WK15CM
ANSI Code
SDMT43PDRML
Number of Cutting Edges
4
Finish - Machining
Al2O3
Clearance Angle
15.3 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.