Milling Insert, Square

  • Mfr # 5903705

  • Zoro # G7686143


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
ANSI Number
MDHW120408
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903705
Zoro #
G7686143
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.1875"
Nose Radius
0.032"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Thickness
0.1875 in
Through Hole Inside Dia.
0.2165 in
Corner Radius
1/32 in
Cutting Edge Length
12.73mm

Details

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
ANSI Number
MDHW120408
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
2
Rake
Positive
Coating
AlCrTiN
Insert Application
Medium
Grade
WP40PM
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Diamond Milling Insert
Insert Material
Carbide
ISO Number
MDHW120408
For Use With
M900 Series Slotting Mills
Inscribed Circle
1/2 in
Lead Angle
0 Degrees
Insert Shape
Diamond
Insert Style
MDHW
Cast Iron (K) Compatibility
No
Chip-Breaker
No
Primary Material Application ISO Code
M, P
Clearance Angle
15 Degrees
Cutting Application
Medium
Manufacturer Grade
WP40PM
Included Angle
86 Degrees
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Series
M900
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Screw Clamp
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
ANSI Code
MDHW120408
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
For Toolholder
12399114400, 12399114600, 12399114800, 12399115600, 12399115800, 12399116000

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.