Milling Insert, Square

  • Mfr # 5427425

  • Zoro # G4873817


product price:  $22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427425
Zoro #
G4873817
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.2165 in
Nose Radius
0.047"
Insert Thickness
0.250"
Insert Size
54
Cutting Edge Length
15.88mm
Corner Radius
3/64 in
Thickness
0.2487 in
Through Hole Inside Dia.
0.2165 in

Details

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Coating
Al2O3
ISO Number
SDMT1506PDRML
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Insert Shape
Square
Rake
Positive
No. of Edges
4
Grade
WK15CM
Insert Material
Carbide
Insert Style
SDMT
ANSI Number
SDMT54PDRML
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Item
Square Milling Insert
For Use With
M690 Series Shoulder Mills
Series
M690
ANSI Code
SDMT54PDRML
Chip-Breaker Code
ML
Number of Cutting Edges
4
Cutting Application
Milling
Measurement System
Fractional Inch
Wiper Insert
Yes
Primary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Shape
Square
Primary Material Application ISO Code
K
Manufacturer Grade
WK15CM
Included Angle
90 Degrees
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Clearance Angle
15.3 Degrees

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.