Milling Insert, Parallelogram

  • Mfr # 5417053

  • Zoro # G4784013


product price:  $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Nose Radius
0.031"
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5417053
Zoro #
G4784013
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.031"
Insert Thickness
0.157"
Insert Size
110408
Mounting Hole Dia.
3.00mm
Width
6.90mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Cutting Edge Length
11.73mm
Corner Radius
0.80mm

Details

Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Coating
TiB2
Insert Style
XDCT
Stainless (M) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Application
Finishing
For Use With
VSM11 Series Shoulder Mills
Grade
WN25PM
Inscribed Circle
0.272 in
ISO Number
XDCT110408PDFRALP
Rake
15.08 Degrees
Item
Parallelogram Milling Insert
Insert Material
Carbide
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Non Ferrous (N) Compatibility
Yes
ANSI Number
XDCT1102RALP
Series
VSM11
ANSI Code
XDCT1102RALP
Clearance Angle
15 Degrees
Finish - Machining
TiB2
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
ALP
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
N
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Wiper Insert
Yes
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
75 Degrees
Manufacturer Grade
WN25PM
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.