Milling Insert, Round

  • Mfr # 5276240

  • Zoro # G4795511


product price:  $12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Style
RNPJ
Insert Size
10T3M0
For Use With
M200 Series Copy Mills
Mounting Hole Dia.
4.65mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276240
Zoro #
G4795511
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10T3M0
Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Nose Radius
0.197"
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm
Thickness
0.1547 in

Details

Insert Style
RNPJ
For Use With
M200 Series Copy Mills
Rake
Positive
No. of Edges
8
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Chip-Breaker
Yes
ANSI Number
RNPJ10T3M0SMH
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
RNPJ10T3M0SMH
Inscribed Circle
0.3937 in
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Insert Application
Roughing
Item
Round Milling Insert
Grade
WP25PM
Insert Material
Carbide
Coating
AlTiN
Series
M200
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
ANSI Code
RNPJ10T3M0SMH
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Measurement System
Metric
Clearance Angle
0 Degrees
Cutting Application
Milling
Coating Process
PVD
Insert Holding Type
Screw Clamp
Cutting Edge
Honed and T-Land
Shape
Round
Chip-Breaker Code
MH
Finish - Machining
AlTiN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.