Milling Insert, Square

  • Mfr # 5903645

  • Zoro # G7686082


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Hole Dia.
3.60mm
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903645
Zoro #
G7686082
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.60mm
Insert Thickness
0.106"
Cutting Edge Length
11.00mm
Thickness
0.1063 in
Through Hole Inside Dia.
3.60mm

Details

Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
ANSI Number
123506600
Cutting Direction
Right Hand
Coating
AlCrTiN
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
For Use With
M95 Series Slotting Mills
Stainless (M) Compatibility
Yes
Grade
WP40PM
Insert Style
SNHX
Insert Application
Medium
ISO Number
123506600
Insert Shape
Square
Item
Square Milling Insert
Inscribed Circle
0.4331 in
Lead Angle
0 Degrees
Rake
Positive
Chip-Breaker
No
Series
M95
Cutting Application
Milling
Finish - Machining
AlCrTiN
ANSI Code
123506600
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM
Insert Holding Type
Screw Clamp
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Clearance Angle
0 Degrees
Measurement System
Metric
Material - Machining
Carbide
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Secondary Material Application
Nickel, Titanium
Shape
Square
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 0.4331 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.