Milling Insert, Hexagon

  • Mfr # 3954478

  • Zoro # G4844417


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Grade
TN6520
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954478
Zoro #
G4844417
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.174"
Nose Radius
0.047"
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Thickness
0.1735 in

Details

Grade
TN6520
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
M1200 Mini Series Face Mills
ANSI Number
HNPJ0704ANSNHD
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Insert Application
Roughing
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
No. of Edges
12
Super Alloy (S) Compatibility
No
Insert Shape
Hexagon
Insert Style
HNPJ
Steel (P) Compatibility
No
Coating
ALOX-SN
Inscribed Circle
1/2 in
Insert Material
Carbide
Rake
Positive
Item
Hexagon Milling Insert
ISO Number
HNPJ0704ANSNHD
Series
M1200
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Roughing
Insert Holding Type
Screw Clamp
Finish - Machining
AlOX-SN
Clearance Angle
0 Degrees
Wiper Insert
Yes
ANSI Code
HNPJ0704ANSNHD
Manufacturer Grade
TN6520
Number of Cutting Edges
12
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
HD
Included Angle
120 Degrees
Shape
Hexagon
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.