Milling Insert, Round

  • Mfr # 2012546

  • Zoro # G4792921


product price:  $14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

ISO Number
RDMT1204M0TX
Insert Shape
Round
Insert Size
1204M0
Cast Iron (K) Compatibility
No
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012546
Zoro #
G4792921
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in

Details

ISO Number
RDMT1204M0TX
Insert Shape
Round
Cast Iron (K) Compatibility
No
Coating
Uncoated
Insert Application
Medium
Stainless (M) Compatibility
Yes
ANSI Number
RDMT1204M0TX
Steel (P) Compatibility
No
Insert Material
Carbide
Insert Style
RDMT
No. of Edges
1
Chip-Breaker
Yes
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.4724 in
Grade
TTM08
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
For Use With
M100 Series Copy Mills
Item
Round Milling Insert
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Series
M100
Number of Cutting Edges
1
Shape
Round
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Milling
Secondary Material Application
Cast Iron, Stainless Steel
ANSI Code
RDMT1204M0TX
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Cutting Edge
T-Land
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Manufacturer Grade
TTM08
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Measurement System
Metric
Chip-Breaker Code
X
Material - Machining
Carbide
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.