Milling Insert, Hexagon

  • Mfr # 3954426

  • Zoro # G4802889


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker
Yes
Insert Size
0704
Steel (P) Compatibility
Yes
Grade
TN6525
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954426
Zoro #
G4802889
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Insert Thickness
0.176"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.051"
Thickness
0.1758 in
Cutting Edge Length
6.78mm
Corner Radius
0.0510 in
Through Hole Inside Dia.
0.1970 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Grade
TN6525
ISO Number
XNGJ0704ANENLD3W
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Super Alloy (S) Compatibility
No
Insert Shape
Hexagon
No. of Edges
3
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Style
XNGJ
Insert Material
Carbide
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Rake
Positive
Coating
ALOX-SN
Inscribed Circle
1/2 in
ANSI Number
XNGJ0704ANENLD3W
For Use With
M1200 Mini Series Face Mills
Hardened (H) Compatibility
No
Insert Application
Finishing
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Light Finishing
Chip-Breaker Code
LD
Number of Cutting Edges
3
Primary Material Application
Steel
Shape
Hexagon
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Included Angle
120 Degrees
Manufacturer Grade
TN6525
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
XNGJ0704ANENLD3W
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.