Milling Insert, Hexagon

  • Mfr # 2957585

  • Zoro # G4772518


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Grade
TN6520
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Shape
Hexagon
ANSI Number
HPGT225DZERLD
Nose Radius
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957585
Zoro #
G4772518
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.039"
Insert Size
06T3
Insert Thickness
0.157"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1571 in
Corner Radius
0.98mm

Details

Grade
TN6520
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Shape
Hexagon
ANSI Number
HPGT225DZERLD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Insert Material
Carbide
Item
Hexagon Milling Insert
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
M640 Series Face Mills
Super Alloy (S) Compatibility
No
Insert Style
HPGT
Insert Application
Finishing
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
HPGT06T3DZERLD
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
0.4291 in
Non Ferrous (N) Compatibility
No
Coating
ALOX-SN
Series
M640
Shape
Hexagon
Primary Material Application
Cast Iron
Finish - Machining
AlOX-SN
Insert Holding Type
Screw Clamp
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
HPGT225DZERLD
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Wiper Insert
Yes
Clearance Angle
11 Degrees
Material - Machining
Carbide
Chip-Breaker Code
LD
Number of Cutting Edges
6
Cutting Application
Finishing
Measurement System
Metric
Chip-Breaker Style
On One Side
Included Angle
120 Degrees
Manufacturer Grade
TN6520
Primary Material Application ISO Code
K

Description

Hexagon Milling Insert, Inscribed Circle 0.4291 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.