Milling Insert, Hexagon

  • Mfr # 3954421

  • Zoro # G4840628


product price:  $25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
HNGJ0704ANENLD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954421
Zoro #
G4840628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
0704
Nose Radius
0.047"
Insert Thickness
0.176"
Mounting Hole Dia.
0.1970 in
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.1763 in
Cutting Edge Length
6.80mm

Details

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
HNGJ0704ANENLD
For Use With
M1200 Mini Series Face Mills
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
12
Coating
ALOX-SN
Insert Style
HNGJ
Insert Application
Finishing
Item
Hexagon Milling Insert
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Rake
Positive
Inscribed Circle
1/2 in
Insert Material
Carbide
Grade
TN6525
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
HNGJ0704ANENLD
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Series
M1200
Cutting Application
Light Finishing
Included Angle
120 Degrees
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Material - Machining
Carbide
Finish - Machining
TiAlN
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Manufacturer Grade
TN6525
Number of Cutting Edges
12
Chip-Breaker Code
LD
Primary Material Application ISO Code
P
Coating Process
PVD
Wiper Insert
Yes
Measurement System
Fractional Inch
Shape
Hexagon
Secondary Material Application ISO Code
K, M
ANSI Code
HNGJ0704ANENLD
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Stainless Steel

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.