Milling Insert, Square

  • Mfr # 5903707

  • Zoro # G4833521


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

ISO Number
MDHW120408
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Diamond
Insert Style
MDHW
For Use With
M900 Series Slotting Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903707
Zoro #
G4833521
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.1875"
Nose Radius
0.032"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Cutting Edge Length
12.73mm
Corner Radius
1/32 in

Details

ISO Number
MDHW120408
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Diamond
Insert Style
MDHW
For Use With
M900 Series Slotting Mills
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Al2O3
Insert Material
Carbide
Mounting Style
Screw Clamp
ANSI Number
MDHW120408
Item
Diamond Milling Insert
No. of Edges
2
Insert Application
Medium
Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Grade
WK15CM
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Chip-Breaker
No
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K
Cutting Application
Medium
Coating Process
CVD
Manufacturer Grade
WK15CM
ANSI Code
MDHW120408
Series
M900
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
86 Degrees
For Toolholder
12399114400, 12399114600, 12399114800, 12399115600, 12399115800, 12399116000

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.