Milling Insert, Hexagon

  • Mfr # 3066479

  • Zoro # G4850951


product price:  $32.39
/ea

Key Features

Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Mounting Hole Dia.
0.1969 in
Insert Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3066479
Zoro #
G4850951
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.217"
Nose Radius
0.063"
Insert Size
535
Cutting Edge Length
9.60mm
Thickness
0.2169 in
Corner Radius
1/16 in
Through Hole Inside Dia.
0.1969 in

Details

Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Insert Shape
Hexagon
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Item
Hexagon Milling Insert
Cutting Direction
Neutral
Insert Material
Carbide
Coating
ALOX-SN
ANSI Number
XNGJ535ANSNGD3W
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Insert Style
XNGJ
ISO Number
XNGJ0905ANSNGD3W
Inscribed Circle
5/8 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
M1200 Series Face Mills
Grade
TN6540
Series
M1200
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Coating Process
PVD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
ANSI Code
XNGJ535ANSNGD3W
Manufacturer Grade
TN6540
Chip-Breaker Code
GD
Number of Cutting Edges
3
Secondary Material Application ISO Code
K
Included Angle
120 Degrees
Finish - Machining
TiAlN
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Shape
Hexagon
Chip-Breaker Style
Double Sided

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.