Milling Insert, Square

  • Mfr # 5903722

  • Zoro # G4765457


product price:  $17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Insert Application
Medium
Grade
WP25PM
Lead Angle
0 Degrees
ISO Number
MDHX09T308
Nose Radius
0.032"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903722
Zoro #
G4765457
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Insert Size
09T308
Mounting Hole Dia.
0.1339 in
Insert Thickness
0.1563"
Thickness
0.1563 in
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Cutting Edge Length
9.55mm

Details

Insert Application
Medium
Grade
WP25PM
Lead Angle
0 Degrees
ISO Number
MDHX09T308
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Style
MDHX
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Inscribed Circle
3/8 in
Item
Diamond Milling Insert
Coating
AlTiN
Mounting Style
Screw Clamp
ANSI Number
MDHX09T308
For Use With
M900 Series Slotting Mills
Insert Shape
Diamond
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
Chip-Breaker
No
Number of Cutting Edges
2
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WP25PM
Included Angle
86 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
MDHX09T308
Series
M900
For Toolholder
12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Cutting Application
Medium
Primary Material Application ISO Code
M, P, S
Coating Process
PVD

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.