Milling Insert, Round

  • Mfr # 5274457

  • Zoro # G4776060


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Size
10T3M0
Cutting Direction
Neutral
Rake
Positive
Super Alloy (S) Compatibility
Yes
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5274457
Zoro #
G4776060
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10T3M0
Nose Radius
0.197"
Insert Thickness
0.155"
Mounting Hole Dia.
4.65mm
Thickness
0.1548 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Cutting Direction
Neutral
Rake
Positive
Super Alloy (S) Compatibility
Yes
No. of Edges
8
ANSI Number
RNGJ10T3M0EML
Coating
Tin
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Insert Application
Finishing
Inscribed Circle
0.3937 in
Insert Style
RNGJ
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
M200 Series Copy Mills
Grade
WU35PM
Insert Shape
Round
Insert Material
Carbide
ISO Number
RNGJ10T3M0EML
Series
M200
Cutting Edge
Honed
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Manufacturer Grade
WU35PM
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
ML
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Cutting Application
Milling
Insert Holding Type
Screw Clamp
ANSI Code
RNGJ10T3M0EML
Shape
Round
Number of Cutting Edges
2

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.