Milling Insert, Diamond

  • Mfr # 2011081

  • Zoro # G7685601


product price:  $8.65
/ea
Sold in multiples of 5 for $43.25

Key Features

No. of Edges
2
Insert Shape
Diamond
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.3810 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2011081
Zoro #
G7685601
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
09T308
Nose Radius
0.031"
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.156"
Through Hole Inside Dia.
0.1730 in
Thickness
0.156 in
Cutting Edge Length
9.00mm
Corner Radius
0.0300 in

Details

No. of Edges
2
Insert Shape
Diamond
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.3810 in
Cutting Direction
Right Hand
Rake
Positive
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
ISO Number
CPNT09T308
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Grade
THM
ANSI Number
CPNT09T308
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Style
CPNT
For Use With
M16 T Slotting Mill
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Chip-Breaker
Yes
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Nickel, Titanium
Series
M16
Insert Holding Type
Screw Clamp
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, S
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
ANSI Code
CPNT09T308
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Cutting Application
Medium
Manufacturer Grade
THM

Description

Diamond Milling Insert, Inscribed Circle 0.3810 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.