Milling Insert, Hexagon

  • Mfr # 6180315

  • Zoro # G4845193


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Coating
AlTiN
Stainless (M) Compatibility
Yes
Insert Style
HPPT
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
HPPT225DZENGD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180315
Zoro #
G4845193
UPC #
-
Country of Origin
Mexico

Dimensions

Nose Radius
0.039"
Insert Size
06T3
Insert Thickness
0.1563"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.98mm
Thickness
0.1563 in

Details

Coating
AlTiN
Stainless (M) Compatibility
Yes
Insert Style
HPPT
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
HPPT225DZENGD
For Use With
M640 Series Face Mills
Rake
Positive
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Inscribed Circle
0.4320 in
Chip-Breaker
Yes
Grade
WS40PM
Insert Application
Medium
Cutting Direction
Right Hand
ISO Number
HPPT06T3DZENGD
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Series
M640
Chip-Breaker Code
GD
Material - Machining
Carbide
Shape
Hexagon
Finish - Machining
AlTiN
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Number of Cutting Edges
6
Insert Holding Type
Screw Clamp
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS40PM
Included Angle
120 Degrees
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Cutting Application
Medium Cutting
ANSI Code
HPPT225DZENGD

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.