Milling Insert, Square

  • Mfr # 5903674

  • Zoro # G7686128


product price:  $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Grade
WP35CM
Insert Application
Medium
Super Alloy (S) Compatibility
No
Coating
Al2O3
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903674
Zoro #
G7686128
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.125"
Mounting Hole Dia.
0.1969 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
12.70mm
Thickness
0.1252 in

Details

Grade
WP35CM
Insert Application
Medium
Super Alloy (S) Compatibility
No
Coating
Al2O3
Insert Shape
Square
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Square Milling Insert
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ANSI Number
123506601
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
ISO Number
123506601
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Rake
Positive
Insert Style
SNHX
Inscribed Circle
1/2 in
For Use With
M95 Series Slotting Mills
Chip-Breaker
No
Series
M95
ANSI Code
123506601
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
WP35CM
Material - Machining
Carbide
Finish - Machining
Al2O3
Shape
Square
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Cutting Application
Milling
Measurement System
Fractional Inch
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.