Milling Insert, Toroidal

  • Mfr # 4161105

  • Zoro # G4864507


product price:  $37.69
/ea
Sold in multiples of 5 for $188.45

Key Features

Nose Radius
0.250"
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4161105
Zoro #
G4864507
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.250"
Insert Thickness
0.125"
Mounting Hole Dia.
0.1400 in
Insert Size
0500
Thickness
1/8 in
Cutting Edge Length
1/2 in
Width
1/2 in
Through Hole Inside Dia.
0.1400 in
Radius
0.0570 in Programming Radius
Corner Radius
1/32 in

Details

No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Roughing
Chip-Breaker
HF
Inscribed Circle
0.500 in
ISO Number
M270HF0500
Super Alloy (S) Compatibility
No
Grade
TN6525
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Shape
Toroidal
Cast Iron (K) Compatibility
Yes
ANSI Number
M270HF0500
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Item
Milling Insert
For Use With
M270 Series Copy Mills
Insert Style
M270HF
Series
M270
Cutting Application
Copy Milling
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Feed Type
High
Manufacturer Grade
TN6525
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M
Number of Cutting Edges
2
Shape
Toroidal
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Finish - Machining
TiAlN
ANSI Code
M270HF0500
Primary Material Application ISO Code
P

Description

Milling Insert, Inscribed Circle 0.500 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.