Milling Insert, Ballnose

  • Mfr # 2012728

  • Zoro # G4830773


product price:  $42.99
/ea
Sold in multiples of 5 for $214.95

Key Features

No. of Edges
2
Inscribed Circle
16.00mm
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012728
Zoro #
G4830773
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.187"
Nose Radius
0.315"
Mounting Hole Dia.
4.65mm
Insert Size
16
Corner Radius
8.00mm
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
4.65mm
Width
16.00mm
Thickness
0.187 in

Details

No. of Edges
2
Inscribed Circle
16.00mm
Non Ferrous (N) Compatibility
No
Item
Ball Nose Milling Insert
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
TN2505
ISO Number
M270BF16
Insert Application
Finishing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Shape
Ballnose
Chip-Breaker
No
For Use With
M270 Series Copy Mills
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Rake
Neutral
ANSI Number
M270BF16
Coating
TiALOX
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Style
M270BF
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
H, K
Shape
Ball Nose
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Series
M270
Finish - Machining
TiAlN
Secondary Material Application ISO Code
P
Number of Cutting Edges
2
Measurement System
Metric
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Manufacturer Grade
TN2505
Secondary Material Application
Steel
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Cutting Application
Copy Milling, Light Finishing
Material - Machining
Carbide
Coating Process
PVD

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.