Milling Insert, Triangle

  • Mfr # 2014041

  • Zoro # G4804383


product price:  $35.39
/ea

Key Features

Insert Style
TCAX
Steel (P) Compatibility
Yes
Grade
TTM08
ANSI Number
TCAX1103ZZ18
Mounting Hole Dia.
0.1102 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2014041
Zoro #
G4804383
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.1102 in
Insert Size
1103
Insert Thickness
0.126"
Cutting Edge Length
11.00mm
Thickness
0.126 in
Depth of Cut
0.0827 in
Through Hole Inside Dia.
0.1102 in

Details

Insert Style
TCAX
Steel (P) Compatibility
Yes
Grade
TTM08
ANSI Number
TCAX1103ZZ18
ISO Number
TCAX1103ZZ18
For Use With
M94 Series Slotting Mills
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Triangle Milling Insert
Mounting Style
Screw Clamp
Lead Angle
0 Degrees
Insert Application
Medium
Rake
Positive
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Inscribed Circle
1/4 in
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Insert Shape
Triangle
Coating
Uncoated
Super Alloy (S) Compatibility
No
Chip-Breaker
No
Series
M94
Shape
Triangle
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Insert Holding Type
Screw Clamp
Cutting Application
Milling
Material - Machining
Carbide
For Toolholder
12290900800, 12290901200
ANSI Code
TCAX1103ZZ18
Number of Cutting Edges
3
Manufacturer Grade
TTM08
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel

Description

Triangle Milling Insert, Inscribed Circle 1/4 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.