Milling Insert, Round

  • Mfr # 5520247

  • Zoro # G4756619


product price:  $16.39
/ea
Sold in multiples of 5 for $81.95

Key Features

Insert Shape
Round
Stainless (M) Compatibility
Yes
Rake
Positive
No. of Edges
1
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520247
Zoro #
G4756619
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.1875"
Nose Radius
0.236"
Insert Size
1204M0
Mounting Hole Dia.
4.40mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm

Details

Insert Shape
Round
Stainless (M) Compatibility
Yes
Rake
Positive
No. of Edges
1
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Chip-Breaker
Yes
For Use With
M100 Series Copy Mills
ISO Number
RDMT1204M0TX
Hardened (H) Compatibility
No
Grade
WS30PM
Cast Iron (K) Compatibility
No
Coating
Tin
Inscribed Circle
0.4724 in
ANSI Number
RDMT1204M0TX
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Insert Style
RDMT
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
Series
M100
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS30PM
Shape
Round
ANSI Code
RDMT1204M0TX
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Secondary Material Application ISO Code
P
Cutting Edge
T-Land
Finish - Machining
TiN
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On One Side
Chip-Breaker Code
X
Measurement System
Metric
Secondary Material Application
Steel
Number of Cutting Edges
1
Insert Holding Type
Screw Clamp
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.