Milling Insert, Round

  • Mfr # 5123902

  • Zoro # G4759102


product price:  $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
Tin
Insert Material
Carbide
Inscribed Circle
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123902
Zoro #
G4759102
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Thickness
0.1870"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Details

Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
Tin
Insert Material
Carbide
Item
Round Milling Insert
Inscribed Circle
0.4724 in
For Use With
M200 Series Copy Mills
No. of Edges
12
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
ANSI Number
RNGJ1204M0SMH
Insert Shape
Round
Grade
WU35PM
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
ISO Number
RNGJ1204M0SMH
Insert Style
RNGJ
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Rake
Positive
Non Ferrous (N) Compatibility
No
Series
M200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Cutting Application
Milling
Finish - Machining
TiN
Clearance Angle
0 Degrees
Cutting Edge
Honed and T-Land
Chip-Breaker Code
MH
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Shape
Round
Material - Machining
Carbide
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
ANSI Code
RNGJ1204M0SMH
Measurement System
Metric
Manufacturer Grade
WU35PM

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.