Milling Insert, Triangle

  • Mfr # 2014164

  • Zoro # G4816940


product price:  $40.29
/ea
Sold in multiples of 10 for $402.90

Key Features

Coating
Uncoated
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2014164
Zoro #
G4816940
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1604
Insert Thickness
0.188"
Mounting Hole Dia.
0.1417 in
Cutting Edge Length
16.49mm
Through Hole Inside Dia.
0.1417 in
Thickness
0.188 in
Depth of Cut
0.1212 in

Details

Coating
Uncoated
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Insert Shape
Triangle
Insert Application
Medium
Rake
Positive
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
TNAX1604ZZ26
Insert Material
Carbide
Insert Style
TNAX
Item
Triangle Milling Insert
Inscribed Circle
3/8 in
Cast Iron (K) Compatibility
No
For Use With
M94 Series Slotting Mills
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
TTM08
ISO Number
TNAX1604ZZ26
Chip-Breaker
No
Series
M94
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
P
ANSI Code
TNAX1604ZZ26
For Toolholder
12290900800, 12290901200
Included Angle
60 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Cutting Application
Milling
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Manufacturer Grade
TTM08
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.