Milling Insert, Parallelogram

  • Mfr # 6180149

  • Zoro # G4787708


product price:  $15.39
/ea

Key Features

Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Rake
-15 Degrees
Grade
WS40PM
ANSI Number
XDPT1101SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180149
Zoro #
G4787708
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Insert Size
110404
Nose Radius
0.015"
Thickness
0.1628 in
Corner Radius
0.39mm
Cutting Edge Length
11.75mm
Width
6.94mm
Through Hole Inside Dia.
3.00mm

Details

Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Rake
-15 Degrees
Grade
WS40PM
ANSI Number
XDPT1101SRMM
Coating
AlTiN
Inscribed Circle
0.272 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Style
XDPT
Steel (P) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
ISO Number
XDPT110404PDSRMM
Non Ferrous (N) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Series
VSM11
Number of Cutting Edges
2
Measurement System
Metric
ANSI Code
XDPT1101SRMM
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Chip-Breaker Style
On One Side
Included Angle
75 Degrees
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Cutting Application
Medium
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Chip-Breaker Code
MM
Manufacturer Grade
WS40PM
Primary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.