Milling Insert, Round

  • Mfr # 6408155

  • Zoro # G4830030


product price:  $29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Nose Radius
0.315"
Insert Shape
Round
Cast Iron (K) Compatibility
No
Grade
WS40PM
Insert Thickness
0.217"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6408155
Zoro #
G4830030
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.315"
Insert Thickness
0.217"
Mounting Hole Dia.
5.80mm
Insert Size
1605M0
Through Hole Inside Dia.
5.80mm
Thickness
0.2174 in
Cutting Edge Length
16.00mm

Details

Insert Shape
Round
Cast Iron (K) Compatibility
No
Grade
WS40PM
No. of Edges
12
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Style
RNGJ
Cutting Direction
Right Hand
ISO Number
RNGJ1605M0EML
For Use With
M200 Series Copy Mills
Chip-Breaker
Yes
Insert Application
Finishing
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Round Milling Insert
ANSI Number
RNGJ1605M0EML
Coating
AlTiN
Non Ferrous (N) Compatibility
No
Rake
Positive
Inscribed Circle
5/8 in
Lead Angle
75 Degrees
Series
M200
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Shape
Round
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Metric
Cutting Edge
Honed
Material - Machining
Carbide
ANSI Code
RNGJ1605M0EML
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Chip-Breaker Code
ML
Primary Material Application ISO Code
M, P, S
Cutting Application
Milling
Manufacturer Grade
WS40PM
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.