Milling Insert, Square

  • Mfr # 3326330

  • Zoro # G4795268


product price:  $17.69
/ea
Sold in multiples of 5 for $88.45

Key Features

Stainless (M) Compatibility
Yes
For Use With
M390 Series Helical Mills
No. of Edges
4
Non Ferrous (N) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3326330
Zoro #
G4795268
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.1730 in
Nose Radius
0.047"
Insert Size
43
Insert Thickness
0.189"
Cutting Edge Length
12.70mm
Corner Radius
3/64 in
Thickness
0.1893 in
Through Hole Inside Dia.
0.1730 in

Details

Stainless (M) Compatibility
Yes
For Use With
M390 Series Helical Mills
No. of Edges
4
Non Ferrous (N) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Roughing
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Shape
Square
ANSI Number
SDMT43PDRMH
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Insert Style
SDMT
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
SDMT1204PDRMH
Grade
TN6540
Item
Square Milling Insert
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Coating
ALOX-SN
Series
M690
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Clearance Angle
15.3 Degrees
Shape
Square
Secondary Material Application
Cast Iron
Coating Process
PVD
Secondary Material Application ISO Code
K
Wiper Insert
Yes
ANSI Code
SDMT43PDRMH
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MH
Insert Holding Type
Screw Clamp
Manufacturer Grade
TN6540
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Medium Cutting to Heavy Roughing

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.