Milling Insert, Ballnose

  • Mfr # 2012660

  • Zoro # G4845491


product price:  $39.25
/ea
Sold in multiples of 5 for $196.25

Key Features

Chip-Breaker
No
Insert Size
20
ANSI Number
M270BR20
No. of Edges
2
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012660
Zoro #
G4845491
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
20
Nose Radius
0.394"
Insert Thickness
0.187"
Mounting Hole Dia.
4.65mm
Thickness
0.187 in
Width
20.00mm
Through Hole Inside Dia.
4.65mm
Corner Radius
10.00mm
Cutting Edge Length
20.00mm

Details

Chip-Breaker
No
ANSI Number
M270BR20
No. of Edges
2
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Grade
TN7525
ISO Number
M270BR20
Insert Style
M270BR
Insert Application
Medium
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Shape
Ballnose
Hardened (H) Compatibility
No
For Use With
M270 Series Copy Mills
Rake
Negative
Insert Material
Carbide
Coating
Tin
Inscribed Circle
20.00mm
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Ball Nose Milling Insert
Steel (P) Compatibility
Yes
Cutting Application
Copy Milling, Medium
Measurement System
Metric
Shape
Ball Nose
Manufacturer Grade
TN7525
Series
M270
Finish - Machining
TiN
Coating Process
CVD
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Clearance Angle
16 Degrees
Number of Cutting Edges
2
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Secondary Material Application ISO Code
M

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.