Milling Insert, Trigon

  • Mfr # 5520248

  • Zoro # G4776873


product price:  $26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

ANSI Number
WOEJ080412SRMM
Stainless (M) Compatibility
Yes
Insert Shape
Trigon
Insert Style
WOEJ
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520248
Zoro #
G4776873
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.048"
Insert Size
080412
Mounting Hole Dia.
3.56mm
Insert Thickness
0.185"
Corner Radius
1.22mm
Through Hole Inside Dia.
3.56mm
Thickness
0.1850 in
Cutting Edge Length
6.30mm

Details

ANSI Number
WOEJ080412SRMM
Stainless (M) Compatibility
Yes
Insert Shape
Trigon
Insert Style
WOEJ
Non Ferrous (N) Compatibility
No
For Use With
M370 Series Copy Mills
Coating
Tin
Lead Angle
12 Degrees
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Trigon Milling Insert
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Application
Medium
No. of Edges
6
Rake
Positive
ISO Number
WOEJ080412SRMM
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
0.3068 in
Grade
WS30PM
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
M370
ANSI Code
WOEJ080412SRMM
Manufacturer Grade
WS30PM
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Chip-Breaker Code
MM
Secondary Material Application ISO Code
P
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Number of Cutting Edges
6
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Medium Cutting
Coating Process
PVD
Features
MM Geometry Provides Lower Cutting Forces
Secondary Material Application
Steel
Measurement System
Metric
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Trigon Milling Insert, Inscribed Circle 0.3068 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.