Milling Insert, Trigon

  • Mfr # 5698343

  • Zoro # G4838552


product price:  $29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Mounting Hole Dia.
4.80mm
Stainless (M) Compatibility
No
Insert Thickness
0.280"
Coating
AlTiN
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5698343
Zoro #
G4838552
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.80mm
Insert Thickness
0.280"
Nose Radius
0.050"
Insert Size
120712
Corner Radius
1.27mm
Through Hole Inside Dia.
4.80mm
Thickness
0.2795 in

Details

Stainless (M) Compatibility
No
Coating
AlTiN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ISO Number
WOEJ120712SRMR
Lead Angle
12 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Application
Roughing
ANSI Number
WOEJ120712SRMR
Hardened (H) Compatibility
Yes
Insert Shape
Trigon
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Item
Trigon Milling Insert
No. of Edges
6
Grade
WP25PM
Insert Style
WOEJ
For Use With
M370 Series Copy Mills
Insert Material
Carbide
Rake
Positive
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Inscribed Circle
0.4720 in
Cutting Direction
Right Hand
Series
M370
Cutting Application
Roughing
Coating Process
PVD
Included Angle
101.5 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MR
Wiper Insert
Yes
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP25PM
ANSI Code
WOEJ120712SRMR
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
6
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.