Shop WIDIA

Modular Drill, 100.00mm Drill Depth

  • Mfr # 3992219
  • Zoro # G3824309

product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Diameter
16.00mm
ISO Number
TDM120R8SCF16M
Cutting Direction
Right Hand
Body Length
48.00mm
Max. Dia.
12.4900mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3992219
Zoro #
G3824309
UPC #
4021169651175
Country of Origin
United States

Dimensions

Diameter
16.00mm
Body Length
48.00mm
Max. Dia.
12.4900mm
Overall Length
169.00mm
Shank Dia. Measurement System
Metric
Seat Size
W18
Shank Length
48.00mm
Shank Dia.
16.00mm
Flute Length
115.50mm
Min. Drill Dia.
12.00mm
Max. Drilling Depth
12.49mm
Depth x Dia. Ratio
8xD
Max. Drill Dia.
100.00mm
Wire Rope Length
169.00mm
Length
169.00mm

Details

Item
Exchangeable Drill Tip
ISO Number
TDM120R8SCF16M
Cutting Direction
Right Hand
Flute Type
Spiral
Flanged Shank
Yes
Includes
Insert Wrench
Shank Type - Machining
Straight with Three Flats
Toolholder Style
TDM
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Insert Style
TDM1
ANSI Code
TDM120R8SCF16M
Coolant Fed
Coolant Through

Description

Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.