Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4166864
  • Zoro # G2912091

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166864
Zoro #
G2912091
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG1604042P
Relief Angle
0 Degrees
No. of Edges
6
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG3312P
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Coating
Tin
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Finish - Machining
TiN
Included Angle
60 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Manufacturer Grade
TN20P
Secondary Material Application
Cast Iron
Primary Material Application
Steel
ANSI Code
TNMG3312P
Insert Holding Type
Straight Hole
Chip-Breaker Code
2P
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.