Shop WIDIA

NEGATIVE INSERT GEO, 0.281 in, VNMG, 2

  • Mfr # 6867908
  • Zoro # G005972668

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Style
VNMG
Inscribed Circle
0.281 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
VNMG12T308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867908
Zoro #
G005972668
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO
Insert Style
VNMG
Inscribed Circle
0.281 in
Rake
Negative
ISO Number
VNMG12T308
Cutting Direction
Neutral
Finish - Machining
TiAlN
Chip-Breaker Code
4
Secondary Material Application
Cast Iron, Non-Ferrous
Features
Tough, Ultra-Fine Grain
General Shape
Rhomboid
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Included Angle
35 Degrees
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Material Grade - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Shape
Rhomboid
ANSI Code
VNMG12T308
Clearance Angle
0 Degrees
Coating Process
PVD
Standards
ANSI, ISO
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Secondary Material Application ISO Code
K, N
Measurement System
Decimal Inch
Manufacturer Grade
WU25PT

Dimensions

Corner Radius
0.0312 in
Depth of Cut
0.1563 in
Thickness
0.1563 in
Through Hole Inside Dia.
0.1417 in
Cutting Edge Length
0.4900 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.