Shop WIDIA
See all product information
Create Account
POSITIVE INSERT GEO 1P, Square, 4, SCMT, 90 Degrees, 2
- Mfr # 6868861
- Zoro # G905972430
product price:Â
$
7.39
/ea
Sold in multiples of 5 for
$36.95
Key Features
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.500 in
Corner Radius
0.031 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6868861
- Zoro #
- G905972430
- UPC #
- -
- Country of Origin
- India
- Item
- POSITIVE INSERT GEO 1P
- Insert Shape
- Square
- Insert Style
- SCMT
- Inscribed Circle
- 0.500 in
- Rake
- Positive
- ISO Number
- SCMT1204081P
- Cutting Direction
- Neutral
- Included Angle
- 90 Degrees
- Shape
- Square
- Number of Cutting Edges
- 4
- Measurement System
- Decimal Inch
- Coating Process
- PVD
- Cutting Application
- Finishing
- Primary Material Application
- High-Temperature Alloy, Stainless Steel, Steel
- Material Grade - Machining
- Carbide
- Primary Material Application ISO Code
- M, P, S
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WU25PT
- Finish - Machining
- TiAlN
- Secondary Material Application ISO Code
- K, N
- Material - Machining
- Carbide
- ANSI Code
- SCMT4321P
- Secondary Material Application
- Cast Iron, Non-Ferrous
- Features
- Tough, Ultra-Fine Grain
Dimensions
- Corner Radius
- 0.031 in
- Thickness
- 3/16 in
- Depth of Cut
- 0.1875 in
- Cutting Edge Length
- 0.5000 in
- Fits Chest Size
- Tough, Ultra-Fine Grain
Description
POSITIVE INSERT GEO 1P, Inscribed Circle 0.500 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.