Shop WIDIA

POSITIVE INSERT GEO AL, 3, CCGT, 1

  • Mfr # 6968751
  • Zoro # G605972594

product price: 
$
18.25
/ea
Sold in multiples of 5 for $91.25

Key Features

Insert Style
CCGT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
CCGT09T304AL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968751
Zoro #
G605972594
UPC #
-
Country of Origin
United States
Item
POSITIVE INSERT GEO AL
Insert Style
CCGT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
CCGT09T304AL
Cutting Direction
Neutral
Measurement System
Decimal Inch
Manufacturer Grade
WU05PT
ANSI Code
CCGT3251AL
Included Angle
80 Degrees
Coating Process
PVD
General Shape
Rhomboid
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Material Grade - Machining
Carbide
Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Primary Material Application ISO Code
N
Finish - Machining
AlTiN
Chip-Breaker Code
AL
Standards
ANSI, ISO
Secondary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Features
Highly Wear Resistance
Shape
Rhomboid
Primary Material Application
Non-Ferrous
Secondary Material Application ISO Code
K, M, P, S

Dimensions

Corner Radius
0.0156 in
Cutting Edge Length
0.3808 in
Thickness
0.1563 in
Depth of Cut
0.1563 in
Through Hole Inside Dia.
0.1732 in
Fits Chest Size
Highly Wear Resistance

Description

Positive Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.