Shop WIDIA

Trigon Turning Inserts, Trigon, 3, WNMG, 80 Degrees, 2

  • Mfr # 6867895
  • Zoro # G205972444

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Corner Radius
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867895
Zoro #
G205972444
UPC #
-
Country of Origin
India
Item
Trigon Turning Inserts
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG060408UR
Cutting Direction
Neutral
Included Angle
80 Degrees
ANSI Code
WNMG332UR
Coating Process
PVD
Shape
Trigon
Secondary Material Application
Cast Iron, Non-Ferrous
Material - Machining
Carbide
Material Grade - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Manufacturer Grade
WU25PT
Primary Material Application ISO Code
M, P, S
Primary Material Application
High-Temperature Alloy, Stainless Steel, Steel
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, N
Number of Cutting Edges
6
Features
Tough, Ultra-Fine Grain
Cutting Application
Roughing
Measurement System
Decimal Inch

Dimensions

Corner Radius
0.031 in
Thickness
0.1883 in
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.1883 in
Cutting Edge Length
0.2565 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Trigon Turning Inserts, Chip-Breaker Code UR, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.