Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.007 in

  • Mfr # 2821816
  • Zoro # G3876745

product price: 
$
18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821816
Zoro #
G3876745
UPC #
4021169386992
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CM1
Rake
Positive
ISO Number
TPHB160302
Cutting Direction
Neutral
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPHB3205
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
CM1

Dimensions

Insert Size
0.3750"
Corner Radius
0.007 in
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.