Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4165876
  • Zoro # G2910019

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165876
Zoro #
G2910019
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604084P
Steel (P) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Mounting Style
Clamp
ANSI Number
TNMG3324P
Cutting Direction
Neutral
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
4P
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
ANSI Code
TNMG3324P
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Manufacturer Grade
TN15M
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Shape
Triangle
Material - Machining
Carbide
Primary Material Application ISO Code
M
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.