Square Turning Insert, Square, 3, SCMW, 1, Carbide

  • Mfr # 2028308
  • Zoro # G7678312
product price: 
$
13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028308
Zoro #
G7678312
UPC #
-
Country of Origin
Korea, Republic of
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SCMW090304
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
SCMW321
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Code
SCMW321
Secondary Material Application ISO Code
K, M
Measurement System
Fractional Inch
Manufacturer Grade
THM
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N, S
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
4
Shape
Square
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1250"
Nose Radius
0.016"
Thickness
1/8 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews