Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4165877
  • Zoro # G2910131

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165877
Zoro #
G2910131
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604084P
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
TNMG3324P
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
Uncoated
No. of Edges
6
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
MTCVD-TiN-TiCN-Al2O3-TiN
Secondary Material Application ISO Code
P, S
Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
ANSI Code
TNMG3324P
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M
Chip-Breaker Code
4P
Chip-Breaker Style
Double Sided
Coating Process
CVD
Number of Cutting Edges
6
Manufacturer Grade
TN30M
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, MTCVD-TiN-TiCN-Al2O3-TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.