Square Turning Insert, Square, 4, SCGT, 2, Carbide

  • Mfr # 2023638

  • Zoro # G2908460


product price:  $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2023638
Zoro #
G2908460
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCGT120408AL3
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SCGT432AL3
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
HWK15
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Square
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
SCGT432AL3
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.