Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 4169390
  • Zoro # G2808053

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169390
Zoro #
G2808053
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404UF
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
SNMG431UF
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
No. of Edges
8
Coating
Tin
Cutting Direction
Neutral
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
ANSI Code
SNMG431UF
Chip-Breaker Code
UF
Number of Cutting Edges
8
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.