Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4166809
  • Zoro # G2912557
product price: 
$
11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166809
Zoro #
G2912557
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG1204086P
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
No. of Edges
8
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
SNMG4326P
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
TN20P
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Included Angle
90 Degrees
Number of Cutting Edges
8
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Chip-Breaker Code
6P
ANSI Code
SNMG4326P
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews