Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4166862
  • Zoro # G2911979

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166862
Zoro #
G2911979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG1204082P
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SNMG4322P
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
2P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
SNMG4322P
Included Angle
90 Degrees
Shape
Square
Manufacturer Grade
TN15U
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.